Service Sink Faucet, Wall Mount, Adjustable Center, Vac. Breaker, Integral Stop, Rough
Service Sink Faucet, Wall Mount, Adjustable Center, Vac. Breaker, Integral Stop, Rough
Product Details
Product Description
- Wall mount mixing faucet with rough chrome plated brass body
- Rough chrome plated brass spout with 3/4" garden hose male outlet
- Vacuum breaker
- Quarter-turn eterna cartridges with spring checks to prevent the cross flow of water
- Lever handles with color coded indexes
- 1/2" NPT female adjustable arm inlets with 2" flanges and built-in service stops
- Adjustable centers from 2-1/4 in to 8-1/4 in above or below centerline
- Material: Rough chrome plated brass body and spout and chrome plated metal handles
Product Information
-
Lead Law Compliant
-
ADA Compliant