Service Sink Faucet, Wall Mount, Adjustable Centers, Built-In Stops, Vacuum Breaker
Service Sink Faucet, Wall Mount, Adjustable Centers, Built-In Stops, Vacuum Breaker
Product Details
Product Details
- Adjustable wall mount mixing faucet with polished chrome plated brass body
- Vacuum breaker spout with pail hook & 3/4" garden hose male outlet
- 6" wrist action handles with color coded indexes
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1/2" NPT female adjustable arm inlet with 2" flange & built-in service stops
- Adjustable centers from 3 1/4" to 12 3/4" above or below centerline
- Lower support rod
- Material: Polished chrome plated brass body, spout and handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12.33 gpm
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Low Arc
- UL Listed:
- No
- UPC:
- 671262174923
- Vandal Resistant:
- No
- WaterSense Labeled:
- No