This product requires certification to purchase.

Set Screw M5 x 0.8 x 6 mm , B-2710 & B-2711

T&S Brass

Set Screw M5 x 0.8 x 6 mm , B-2710 & B-2711

  • Fast #
  • Part #T01667545
  • Item #3711068
  • Manufacturer Part #016675-45
5 out of 5 Customer Rating
Brand image
T&S Brass

Set Screw M5 x 0.8 x 6 mm , B-2710 & B-2711

  • Fast #
  • Part #T01667545
  • Item #3711068
  • Manufacturer Part #016675-45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
B-2711 Faucets
Faucet Part Type:
Screw
IAPMO Listed:
No
ISO:
ISO 9001
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262690867
WaterSense Labeled:
No