This product requires certification to purchase.

Sidespray & Hose Guide, 1/8"NPT Male x 4' Long

T&S Brass

Sidespray & Hose Guide, 1/8"NPT Male x 4' Long

  • Fast #
  • Part #T00149545
  • Item #868090
  • Manufacturer Part #001495-45
5 out of 5 Customer Rating
Brand image
T&S Brass

Sidespray & Hose Guide, 1/8"NPT Male x 4' Long

  • Fast #
  • Part #T00149545
  • Item #868090
  • Manufacturer Part #001495-45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Self-closing sidespray
  • 48" reinforced vinyl hose
  • Hose guide
  • 1/8" NPT male threads
  • Material: Thermoplastic spray valve
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
Yes
Faucet Part Type:
Side Spray Kit
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
T00149545
UPC:
671262197472