Sidespray Hose Guide (Sidespray Not Included)
Sidespray Hose Guide (Sidespray Not Included)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sidespray hose guide
- Material: Thermoplastic
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- B-1172 Workboard and Bar Sink Faucets
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262197489
- WaterSense Labeled:
- No