Sill Faucet, Self-Closing, 1/2" NPT Female Inlet, 3/4" Garden Threads
Sill Faucet, Self-Closing, 1/2" NPT Female Inlet, 3/4" Garden Threads
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole, single temperature wall mount faucet with polished chrome plated brass body
- Garden hose male outlet
- Fast self-closing cartridge
- 4-arm handle with color coded index
- 1/2" NPT female inlets
- Material: Polished chrome plated brass body and chrome plated brass handle
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.61 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Brass
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 3-5/8 in
- Spout Type:
- Low Arc
- UL Listed:
- No
- UPC:
- 671262006750
- WaterSense Labeled:
- No