This product requires certification to purchase.

Sill Faucet, Self-Closing, 1/2" NPT Male Shank, Aerator, 4-1/8" Outlet to Center

T&S Brass

Sill Faucet, Self-Closing, 1/2" NPT Male Shank, Aerator, 4-1/8" Outlet to Center

  • Fast #
  • Part #TB0711
  • Item #312159
  • Manufacturer Part #B-0711
4 out of 5 Customer Rating
Brand image
T&S Brass

Sill Faucet, Self-Closing, 1/2" NPT Male Shank, Aerator, 4-1/8" Outlet to Center

  • Fast #
  • Part #TB0711
  • Item #312159
  • Manufacturer Part #B-0711
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole, single temperature deck mount faucet
  • 2.2 GPM aerator, Series 3 (B-0199-03)
  • Fast self-closing cartridge
  • 4-arm handle with color coded index
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Optional tailpiece and nut for 1/4" NPT connection
  • Material: Polished chrome plated brass body, chrome plated metal handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7/8 in
Spout Reach:
4-1/8 in
Spout Type:
Rigid
UL Listed:
No
UPC:
671262006798
WaterSense Labeled:
No