Sill Faucet, Single Hole, Vacuum Breaker, 3/4" Hose Thread Outlet, Polished Chrome
Sill Faucet, Single Hole, Vacuum Breaker, 3/4" Hose Thread Outlet, Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole, single temperature wall mount faucet with polished chrome plated brass body
- Garden hose outlet
- Atmospheric vacuum breaker
- Eterna compression cartridge
- Four-arm handle with color coded index
- NPT 1/2 in female inlet with 2 in flange
- Material: Polished chrome plated brass body, chrome plated vacuum breaker and chrome plated metal handle
Specifications
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Flow Rate:
- 4.24 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262139823