This product requires certification to purchase.

Sill Faucet, 1/2" NPT Male Inlet, 4-Arm Handle, Adjustable Flange, 3/4" Garden Hose Thread

T&S Brass

Sill Faucet, 1/2" NPT Male Inlet, 4-Arm Handle, Adjustable Flange, 3/4" Garden Hose Thread

  • Fast #
  • Part #TB0718
  • Item #865385
  • Manufacturer Part #B-0718
5 out of 5 Customer Rating
Brand image
T&S Brass

Sill Faucet, 1/2" NPT Male Inlet, 4-Arm Handle, Adjustable Flange, 3/4" Garden Hose Thread

  • Fast #
  • Part #TB0718
  • Item #865385
  • Manufacturer Part #B-0718
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single hole, single temperature wall mount faucet with polished chrome plated brass body
  • Garden hose male outlet
  • Quarter-turn eterna compression cartridge with spring check
  • 4-arm handle with color coded index
  • 1/2" NPT male inlet with 2" adjustable flange
  • Material: Polished chrome plated brass body & chrome plated metal handle
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
6.61 gpm
Spout Reach
4-3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Chrome Plated Metal
Handle Type
Cross
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Low Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61 Section 9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262006842