This product requires certification to purchase.

Single Handle Cross Wall Mount Faucet in Polished Chrome

T&S Brass

Single Handle Cross Wall Mount Faucet in Polished Chrome

  • Fast #
  • Part #TB1025
  • Item #867580
  • Manufacturer Part #B-1025
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Single Handle Cross Wall Mount Faucet in Polished Chrome

  • Fast #
  • Part #TB1025
  • Item #867580
  • Manufacturer Part #B-1025
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Concealed straight single valve with brass body
  • 2 3/16 in. polished chrome plated brass adjustable wall flange & sleeve
  • 1/2 in. NPT female outlet
  • Eterna compression cartridge
  • 4-arm handle w/ blue color coded index
  • 1/2 in. NPT female inlet w/ external thread for union coupling connection
  • Material: Brass valve body, chrome plated metal handle, and polished chrome plated brass adjustable wall flange & sleeve
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
5.53 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262008464