Single Handle Kitchen Faucet with Side Spray in Chrome Plated
Single Handle Kitchen Faucet with Side Spray in Chrome Plated
Frequently Purchased Together
Product Details
- Polished chrome plated brass 10" deck plate (Fits 8" Hole Centers)
- 9" swivel spout
- Deck mount single lever faucet with polished chrome plate brass body with integral 9" swivel spout
- Side spray with 4 ft. hose and hose guide
- Single lever handle with color coded index
- 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
- Ceramic cartridge with adjustable temperature limit stop
- 2.2 GPM aerator, Series 4 (B-0199-04)
- Material: Polished chrome plated brass body & deck plate, chrome plated metal handle and stainless steel hoses
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Single Lever
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 10-203/500 in
- Faucet Center Size:
- 8 in
- Faucet Height:
- 7-469/500 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 7-469/500 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 10-203/500 in
- MA Approved -:
- Yes
- Material:
- Brass, Metal, Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Side Spray:
- Yes
- Spout Height:
- 6-13/16 in
- Spout Reach:
- 9-3/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.80 lb
- Width:
- 10 in