This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Chrome Plated

T&S Brass

Single Handle Metering Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB0805VRVF05
  • Item #4707223
  • Manufacturer Part #B-0805-VR-VF05
4.2 out of 5 Customer Rating
Brand image
T&S Brass

Single Handle Metering Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TB0805VRVF05
  • Item #4707223
  • Manufacturer Part #B-0805-VR-VF05
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single hole, single temperature deck mount faucet w/ polished chrome plated brass body
  • 0.5 GPM non-aerated spray device, Series 7 (B-0199-07-N05)
  • Metering cartridge
  • Adjustable metering cycle, 10 to 30 seconds
  • Blank push button cap w/ vandal resistant screw
  • 1/2" NPSM male inlet with coupling nut
  • 6" chrome deck plate with 1" locking studs on 4" centers
  • Deck Gasket & Mounting Hardware
  • Material: Polished chrome plated brass body and deck plate, chrome plated metal push button
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Metering
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
Yes
Depth:
6-563/1000 in
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Metering
Height:
5-1/8 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
1-7/8 in
Spout Reach:
4-5/16 in
Spout Swivel:
180°
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
671262767101
WaterSense Labeled:
No
Width:
6 in