Single Hole, Single Temp Fct, Swivel/Rigid VB Nozzle, VR Screws, VR Lever Hndl, Serr. Tip
Single Hole, Single Temp Fct, Swivel/Rigid VB Nozzle, VR Screws, VR Lever Hndl, Serr. Tip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polished chrome swivel nozzle with vacuum breaker
- Serrated tip outlet with 0.5 GPM flow control and washer
- Single hole single temperature deck mount faucet with polished chrome plated brass body
- Anti-rotation screws (2) in bottom of faucet body to prevent twisting of faucet
- Lever handle with VR screw and color coded index
- 1/2" NPSM male inlet
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Lock washer provided for rigid application
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 3.89 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- Type:
- TBL570508VR
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb