This product requires certification to purchase.

Single Hole Deck Mount Mixing Faucet, QT Eternas, Swivel Gooseneck, 1.5 GPM VR Aerator

T&S Brass

Single Hole Deck Mount Mixing Faucet, QT Eternas, Swivel Gooseneck, 1.5 GPM VR Aerator

  • Fast #
  • Part #TB0301W4QTWS
  • Item #7344462
  • Manufacturer Part #B-0301-W4-QT-WS
3.7 out of 5 Customer Rating
Brand image
T&S Brass

Single Hole Deck Mount Mixing Faucet, QT Eternas, Swivel Gooseneck, 1.5 GPM VR Aerator

  • Fast #
  • Part #TB0301W4QTWS
  • Item #7344462
  • Manufacturer Part #B-0301-W4-QT-WS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole deck mount mixing faucet with polished chrome plated brass body
  • 5 3/4" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 1.5 gpm vandal-resistant aerator, series 6 (B-0199-06-WS)
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • 4" wrist action with color coded indexes
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • Material: Polished chrome plated brass body & tubular spout, and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Chrome Plated Metal
Handle Type:
Wristblade
Hose Length:
18 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
9 in
Spout Reach:
5-3/4 in
Spout Swivel:
180°
Spout Type:
High Arc, Rigid, Swivel
UL Listed:
No
UPC:
671262781046
WaterSense Labeled:
Yes