This product requires certification to purchase.

Single Hole Deck Mount Mixing Fct, Add-On-Fct & 12" Nozzle, VB, 60" Hose, Hook Nozzle

T&S Brass

Single Hole Deck Mount Mixing Fct, Add-On-Fct & 12" Nozzle, VB, 60" Hose, Hook Nozzle

  • Fast #
  • Part #TB0602
  • Item #3174792
  • Manufacturer Part #B-0602
4 out of 5 Customer Rating
Brand image
T&S Brass

Single Hole Deck Mount Mixing Fct, Add-On-Fct & 12" Nozzle, VB, 60" Hose, Hook Nozzle

  • Fast #
  • Part #TB0602
  • Item #3174792
  • Manufacturer Part #B-0602
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single deck mount with polished chrome plated brass body
  • Easy Install add-on faucet for quick installation with polished chrome plated brass body
  • 3/8" NPT vacuum breaker
  • 60" flexible stainless steel hose with heat resistant grey handle and hold down ring
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 12" swing nozzle
  • Quarter-turn Eterna compression cartridge with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • (2) 36" flexible stainless steel supply hoses with 1/2" NPT x 1/2" NPSM female connectors
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Mount:
Deck Mount
Flow Rate:
4.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262655439
WaterSense Labeled:
No