This product requires certification to purchase.

Single Lever Faucet, 9" Swivel Spout, 1.5 GPM VR Aerator, Flexible Supplies, Deck Plate

T&S Brass

Single Lever Faucet, 9" Swivel Spout, 1.5 GPM VR Aerator, Flexible Supplies, Deck Plate

  • Fast #
  • Part #TB2731WSVR
  • Item #7174744
  • Manufacturer Part #B-2731-WS-VR
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Single Lever Faucet, 9" Swivel Spout, 1.5 GPM VR Aerator, Flexible Supplies, Deck Plate

  • Fast #
  • Part #TB2731WSVR
  • Item #7174744
  • Manufacturer Part #B-2731-WS-VR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck mount single lever faucet with polished chrome plate brass body
  • Polished chrome plated brass 10" deck plate (Fits 8" Hole Centers)
  • 9 3/16" swivel spout
  • 1.5 GPM vandal resistant aerator, Series 9 (B-0199-09-WS)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Single lever handle with color coded index
  • 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
  • Material: Polished chrome plated brass body and deck plate, chrome plated metal handle and stainless steel hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262783262
WaterSense Labeled:
Yes