This product requires certification to purchase.

Single Lever Faucet, 4" Centerset, 4" Handle, 1.5 GPM Aerator, Pop-Up Drain Assembly

T&S Brass

Single Lever Faucet, 4" Centerset, 4" Handle, 1.5 GPM Aerator, Pop-Up Drain Assembly

  • Fast #
  • Part #TB2710WS
  • Item #7616357
  • Manufacturer Part #B-2710-WS
5 out of 5 Customer Rating
Brand image
T&S Brass

Single Lever Faucet, 4" Centerset, 4" Handle, 1.5 GPM Aerator, Pop-Up Drain Assembly

  • Fast #
  • Part #TB2710WS
  • Item #7616357
  • Manufacturer Part #B-2710-WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cookeville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" centerset, deck mount lavatory single lever faucet
  • Polished chrome brass body with integral spout
  • 1.5 GPM aerator, Series 4 (B-0199-04-WS)
  • Single lever handle with color coded index
  • Ceramic cartridge with adjustable temperature limit stop
  • 1/2" NPSM male inlets with coupling nuts
  • Pop-up drain assembly, 1 1/4" brass tailpiece
  • Pop-up drain fits sinks with 1 7/16" to 1 1/2" drain hole
  • Mounting hardware and deck gasket
  • Material: Polished chrome brass body, chrome plated metal handle and brass drain assembly with chrome plated drain stop
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
4-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
2-5/16 in
Spout Reach:
4-3/8 in
Spout Type:
Rigid
UL Listed:
No
UPC:
671262735230
Vandal Resistant:
No
WaterSense Labeled:
Yes