This product requires certification to purchase.

Single Pantry Faucet, Deck Mt., Eterna, Swivel/Rigid GN, 1.5 GPM VR Aerator, Lever Handle

T&S Brass

Single Pantry Faucet, Deck Mt., Eterna, Swivel/Rigid GN, 1.5 GPM VR Aerator, Lever Handle

  • Fast #
  • Part #TB0305VRWS
  • Item #7502813
  • Manufacturer Part #B-0305-VR-WS
5 out of 5 Customer Rating
Brand image
T&S Brass

Single Pantry Faucet, Deck Mt., Eterna, Swivel/Rigid GN, 1.5 GPM VR Aerator, Lever Handle

  • Fast #
  • Part #TB0305VRWS
  • Item #7502813
  • Manufacturer Part #B-0305-VR-WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single hole single temperature deck mount faucet with polished chrome plated brass body and anti-rotation screws
  • 5 3/4" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 1.5 gpm vandal-resistant aerator, series 6 (B-0199-06-WS)
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handle with vandal-resistant screw and color coded index
  • 1/2" NPSM male inlet
  • Optional tailpiece and nut for 1/4 in NPT male connection
  • Material: Polished chrome plated brass body and tubular spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
14
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
9-1/2
Spout Reach:
5-3/4
Spout Type:
High Arc, Fixed, Swivel
UL Listed:
No
UPC:
671262785013
WaterSense Labeled:
Yes