This product requires certification to purchase.

Single Pantry Faucet, Single Hole Base, Wall Mount, 6" Swing Nozzle (059X), 4-Arm Handle

T&S Brass

Single Pantry Faucet, Single Hole Base, Wall Mount, 6" Swing Nozzle (059X), 4-Arm Handle

  • Fast #
  • Part #TB0212
  • Item #869578
  • Manufacturer Part #B-0212
4.2 out of 5 Customer Rating
Brand image
T&S Brass

Single Pantry Faucet, Single Hole Base, Wall Mount, 6" Swing Nozzle (059X), 4-Arm Handle

  • Fast #
  • Part #TB0212
  • Item #869578
  • Manufacturer Part #B-0212
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole single temperature wall mount faucet with polished chrome plated brass body
  • Quarter-turn eterna compression cartridge with spring check
  • Lock washer provided for rigid application
  • 4-arm handle with blue index
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • 1/2" NPT female inlet with 2" flange
  • Material: Polished chrome plated brass body and polished chrome plated metal handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
4.32 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-7/8 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262002271
Vacuum Breaker:
No
WaterSense Labeled:
No