This product requires certification to purchase.

Single Pantry Faucet, Single Hole Base, Wall Mount, 18" Swing Nozzle (065X)

T&S Brass

Single Pantry Faucet, Single Hole Base, Wall Mount, 18" Swing Nozzle (065X)

  • Fast #
  • Part #TB0210
  • Item #869531
  • Manufacturer Part #B-0210
5 out of 5 Customer Rating
Brand image
T&S Brass

Single Pantry Faucet, Single Hole Base, Wall Mount, 18" Swing Nozzle (065X)

  • Fast #
  • Part #TB0210
  • Item #869531
  • Manufacturer Part #B-0210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single hole single temperature wall mount faucet with polished chrome plated brass body
  • Quarter-turn eterna compression cartridge with spring check
  • 4-arm handle with blue index
  • 18" swing nozzle with stream regulator outlet
  • Lock washer provided for rigid application
  • 1/2" NPT female inlet with 2" flange
  • Material: Polished chrome plated brass body and polished chrome plated metal handle
  • Single handle
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10 in
Flow Rate
4.32 gpm
Spout Height
6-7/8 in
Spout Reach
18 in
Spout Swivel
360°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome Plated
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Institutional Faucet Type
Food Service
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Vacuum Breaker
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262002219