This product requires certification to purchase.

Single Pantry Faucet, Wall Mt, Swivel/Rigid Gooseneck, 4-Arm Handle, 1/2" NPT Female Inlet

T&S Brass

Single Pantry Faucet, Wall Mt, Swivel/Rigid Gooseneck, 4-Arm Handle, 1/2" NPT Female Inlet

  • Fast #
  • Part #TB0310
  • Item #866366
  • Manufacturer Part #B-0310
5 out of 5 Customer Rating
Brand image
T&S Brass

Single Pantry Faucet, Wall Mt, Swivel/Rigid Gooseneck, 4-Arm Handle, 1/2" NPT Female Inlet

  • Fast #
  • Part #TB0310
  • Item #866366
  • Manufacturer Part #B-0310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single hole single temperature wall mount faucet w/ polished chrome plated brass body
  • 5 3/4" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridge w/ spring check
  • 4-arm handle w/ blue index
  • 1/2" NPT female inlet w/ 2" flange
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handle
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
4.32 gpm
Spout Height
6-5/16 in
Spout Reach
5-1/2 in
Included Components
Built-in Stops
No
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Cross
Institutional Faucet Type
Service
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262003605