Single Pantry Swivel Base Faucet, Wall Mount, Four-Arm Handle, Less Nozzle, EZ-K Kit
Single Pantry Swivel Base Faucet, Wall Mount, Four-Arm Handle, Less Nozzle, EZ-K Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole single temperature wall mount faucet with polished chrome plated brass body
- 3/8" NPT female outlet accepts T&S rigid goosenecks
- Quarter-turn eterna compression cartridge with spring check
- 4-arm handle with color coded (CW) index
- 1/2" NPT female inlet with 2" flange
- Material: Polished chrome plated brass body and polished chrome plated metal handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 3.93 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262003612
- WaterSense Labeled:
- No