This product requires certification to purchase.

Single Pedal Valve, Wall Mount, Straight Loose Key Stop

T&S Brass

Single Pedal Valve, Wall Mount, Straight Loose Key Stop

  • Fast #
  • Part #TB0508LKS
  • Item #869412
  • Manufacturer Part #B-0508-LKS
3.9 out of 5 Customer Rating
Brand image
T&S Brass

Single Pedal Valve, Wall Mount, Straight Loose Key Stop

  • Fast #
  • Part #TB0508LKS
  • Item #869412
  • Manufacturer Part #B-0508-LKS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mounted single pedal valve
  • Adjustable height blank pedal
  • Pedal flips up for floor cleaning
  • Self-closing valve
  • 1/2" NPT female loose key straight stop inlet
  • 1/2" NPT female outlet
  • Includes mounting screws
  • Material: Polished chrome brass valve and stop bodies, satin finish aluminum pedal
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.92 gpm
GSA Approved:
No
Height:
20-7/16 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Aluminum
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262005319
WaterSense Labeled:
No