Single Temp, Wall Mount Faucet, Ceramic, Lever Handle, 5" Swivel Gooseneck, BSP Nipple
Single Temp, Wall Mount Faucet, Ceramic, Lever Handle, 5" Swivel Gooseneck, BSP Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single hole single temperature wall mount faucet with polished chrome plated brass body
- 5 13/16" swivel gooseneck with laminar flow device
- Ceramic cartridge
- Equip lever handle
- 1/2" BSPP male inlet
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5F1WLB05C
- UL Listed:
- No
- UPC:
- 671262779586