This product requires certification to purchase.

Single Temp.Deck Mount Faucet, Ceramic Cartridge, Less Nozzle

T&S Brass

Single Temp.Deck Mount Faucet, Ceramic Cartridge, Less Nozzle

  • Fast #
  • Part #TB0205CRLN
  • Item #3711265
  • Manufacturer Part #B-0205-CR-LN
4.2 out of 5 Customer Rating
Brand image
T&S Brass

Single Temp.Deck Mount Faucet, Ceramic Cartridge, Less Nozzle

  • Fast #
  • Part #TB0205CRLN
  • Item #3711265
  • Manufacturer Part #B-0205-CR-LN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
4.14 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Type:
Swivel
UL Listed:
No
UPC:
671262654142
Vandal Resistant:
No
WaterSense Labeled:
No