Single Wall Mount Big-Flo Faucet, 16" Swing Nozzle, 00LL Street Elbow
Single Wall Mount Big-Flo Faucet, 16" Swing Nozzle, 00LL Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single wall mount Big-Flo faucet
- Big-Flo cartridge
- 16" plain end swing nozzle
- Lock washer provided for rigid application
- 4-arm handle
- 3/4" NPT street elbow
- Material: Chrome plated brass body and nozzle
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TBF029916
- UL Listed:
- No
- UPC:
- 671262768634