Single Wall Mount Big-Flo Faucet, Less Nozzle, 00LL Street Elbow
Single Wall Mount Big-Flo Faucet, Less Nozzle, 00LL Street Elbow
Product Details
Product Details
- Single wall mount Big-Flo faucet, less nozzle
- Big-Flo cartridge
- Outlet accepts T&S Big-Flo swing nozzles
- Lock washer provided for rigid application
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 3/4" NPT street elbow
- Material: Chrome plated brass Big-Flo Swing Nozzles 110X 8" Swing Nozzle 112X 10" Swing Nozzle 114X 12" Swing Nozzle 014462-40 14" Swing Nozzle 015297-40 16" Swing Nozzle 115X 18" Swing Nozzle BF-0178-A 18 1/2" Double Joint Swing Nozzle 116X 24" Double Joint Swing Nozzle
- Big-Flo Swivel Goosenecks (D x K) BF-0135X 6 1/16" x 8" Swivel Gooseneck BF-0136X 6 1/16" x 12 1/4" Swivel Gooseneck
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TBF0299LN
- UL Listed:
- No
- UPC:
- 671262768672