Sink Outlet with Lexan Tip, 3/8" NPT Female Inlet, 2" OD Flange
Sink Outlet with Lexan Tip, 3/8" NPT Female Inlet, 2" OD Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" wall flange
- 3/8" NPT female inlet
- Polished chrome plated brass wall mount sink outlet
- Material: Polished chrome plated brass body
- Anti-splash tip outlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 21.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.517 lb