Spindle Assembly, QT Eterna, CWS Escutcheon Bonnet, LTC (Cold), Teflon Seat Washer
This product has been replaced by
Manufacturer Part #006477-40NS
Spindle Assembly, QT Eterna, CWS Escutcheon Bonnet, LTC (Cold), Teflon Seat Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter-turn Eterna Cartridge, LTC (Teflon)
- Escutcheon bonnet
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Spindle
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262797580