Spindle Assembly, Eterna, CWS Escutcheon Bonnet, LTC (Cold), Teflon Seat Washer
This product has been replaced by
Manufacturer Part #006477-40NS
Spindle Assembly, Eterna, CWS Escutcheon Bonnet, LTC (Cold), Teflon Seat Washer
Product Details
Product Details
- Eterna Cartridge, LTC (Teflon)
- Escutcheon bonnet
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Cartridge Type:
- Compression
- Faucet Part Type:
- Cartridge
- Flow Rate:
- 18.77 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262123495
- WaterSense Labeled:
- No