Spray Assembly, 72" Flex SS Hose w/ Vacuum Breaker, Self-Closing Angled Spray Valve
Spray Assembly, 72" Flex SS Hose w/ Vacuum Breaker, Self-Closing Angled Spray Valve
Product Details
Product Details
- 1.15 GPM angled spray valve
- 72" overall length flexible stainless steel hose w/ heat resistant handle and hold down ring
- Vacuum breaker
- 1/2" NPT male inlet adapter
- Material: Polished chrome plated brass body and stainless steel hose
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 1.15 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TB0950VB
- UPC:
- 671262520058