This product requires certification to purchase.

Spray Assembly, Wall Mount Base, 8" Centers, 8" Add-On Faucet, Angled Spray Valve

T&S Brass

Spray Assembly, Wall Mount Base, 8" Centers, 8" Add-On Faucet, Angled Spray Valve

  • Fast #
  • Part #TB017501
  • Item #3174947
  • Manufacturer Part #B-0175-01
5 out of 5 Customer Rating
Brand image
T&S Brass

Spray Assembly, Wall Mount Base, 8" Centers, 8" Add-On Faucet, Angled Spray Valve

  • Fast #
  • Part #TB017501
  • Item #3174947
  • Manufacturer Part #B-0175-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • 8" swing nozzle w/ stream regulator outlet, Series 1
  • 96" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 90deg swivel adapter arm
  • Vacuum breaker
  • Quick disconnect
  • 1.15 GPM angled spray valve
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Flow Rate
1.15 gpm
Spout Swivel
180°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Faucet Valve Type
Compression
Handle Type
Lever
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
ASTM
ASTM F2324
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
TB017501
UL Listed
No
UPC
671262561280


Recommended Accessories