Spray Assembly: Add-On Faucet w/ 034A Swivel Adapter, Flexible Hose, Angled Spray Valve
Spray Assembly: Add-On Faucet w/ 034A Swivel Adapter, Flexible Hose, Angled Spray Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Washdown hose unit w/ polished chrome plated brass body
- 104" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 90 swivel adapter arm
- 1.15 GPM angled spray valve
- Quarter-turn Eterna compression cartridge with spring check
- Lever handle w/ color coded index
- Hose hanger hook
- 3/8" NPT female outlet
- 3/8" NPT male inlet
- Material: Polished chrome plated brass body, swivel arm & spray valve body, stainless steel hose and chrome plated metal handle
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.15 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262001427
- WaterSense Labeled:
- No