Spray Assembly w/ 54" Flex SS Hose, Self-Closing Angled Spray Valve, 1/2" NPT Male Inlet
Spray Assembly w/ 54" Flex SS Hose, Self-Closing Angled Spray Valve, 1/2" NPT Male Inlet
Product Details
Product Details
- 1.15 GPM angled spray valve
- 54" flexible stainless steel hose w/ heat resistant handle and hold down ring
- 1/2" NPT male inlet
- Material: Polished chrome plated brass body and stainless steel hose
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Faucet Part Type:
- Spray Valve
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262760560
- WaterSense Labeled:
- No