Spray Valve (B-0107) & Flex SS Hose (B-0044-H) & Swivel (018200-40)
Spray Valve (B-0107) & Flex SS Hose (B-0044-H) & Swivel (018200-40)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for heavy-duty use in industrial kitchens
- 1.15 GPM spray valve
- 44" flexible stainless steel hose with gray grip handle and hold down ring
- Pre-rinse swivel
- 1/2" NPT male inlet fitting
- Material: Polished chrome plated brass body & swivel and stainless steel hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 49-15/16 in
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262761154
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in