Spray Valve w/ Rosespray Head & 36" Flexible SS Hose (013E-36H)
Spray Valve w/ Rosespray Head & 36" Flexible SS Hose (013E-36H)
Product Details
Product Details
- Push button spray valve
- 2.2 GPM rosespray outlet, Series 2
- 36" flexible stainless steel hose
- Stainless steel washer for use with B-KF deck flange
- 1/2" NPT male inlet
- Material: Polished chrome plated brass body and stainless steel hose
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/4
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.13 gpm
- Height:
- 2-86/125
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 41-1/16
- Material:
- Brass, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 36
- Spout Type:
- Fixed
- UPC:
- 671262000550
- WaterSense Labeled:
- No
- Width:
- 1-3/8