Spray Valve with Gray Rubber Bumper & Doe Spray Face
Spray Valve with Gray Rubber Bumper & Doe Spray Face
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for heavy-duty use in industrial kitchens
- 1.15 GPM spray valve
- Shuts off when handle is released
- Hold down ring
- 3/4-14 UN male inlet fitting
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 115 gpm
- Height:
- 3-813/1000
- IAPMO Listed:
- No
- ISO:
- ISO 9056
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-7/8
- Material:
- Brass
- NSF:
- NSF 61
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, please go to www.P65Warnings.ca.gov
- Type:
- TSB0107
- Width:
- 2-3/4