Squeeze Valve Assembly with Straight Nozzle (B-0102-B)
Squeeze Valve Assembly with Straight Nozzle (B-0102-B)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for heavy-duty use in industrial kitchens
- Self-closing spray valve with plain end straight nozzle
- Hold down ring
- 3/4-14 UN male inlet
- Material: Polished chrome plated brass spray valve body and tubular spout
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Stem
- Flow Rate:
- 8.10 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T00286440
- UPC:
- 671262041034
- WaterSense Labeled:
- No