Stainless Steel Braided Hose Reel Recessed Cabinet
Stainless Steel Braided Hose Reel Recessed Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT female eccentric inlets with 2" flanges
- Adjustable centers from 7 3/4" to 8 1/4"
- Easy Install 16" and rigid 40" risers with control valve between risers
- (2) 2 3/8" wall brackets
- Continuous pressure vacuum breaker
- 36" flexible water hose connector with stainless steel quick disconnect
Specifications
- Cartridge Type:
- Quarter Turn Eterna
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Blue
- Faucet Center Size:
- 8 in
- Faucet Material:
- Chrome Plated Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 3.05 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- Hose Length:
- 50 ft
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- UPC:
- 671262825252
- Vacuum Breaker:
- Yes