This product requires certification to purchase.

Stainless Steel Braided Hose Reel Recessed Cabinet

T&S Brass

Stainless Steel Braided Hose Reel Recessed Cabinet

  • Fast #
  • Part #TB7143U05WS1C
  • Item #9950620
  • Manufacturer Part #B-7143-U05WS1C
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Stainless Steel Braided Hose Reel Recessed Cabinet

  • Fast #
  • Part #TB7143U05WS1C
  • Item #9950620
  • Manufacturer Part #B-7143-U05WS1C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All-in-one system with exposed piping and accessories
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 1/2" NPT x 18" and 32" risers with control valve between risers
  • (2) 6" wall brackets
  • Continuous pressure vacuum breaker
  • 36" flexible water hose connector with stainless steel quick disconnect
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
FNPT
Faucet Part Type:
Hose Reel Assembly
Flow Rate:
5.2 gpm
Height:
57-3/4 in
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Polished Brass
NSF:
No
NSF Certified:
No
Pressure - Maximum:
125 psi
UPC:
671262840255
WaterSense Labeled:
No