This product requires certification to purchase.

Stainless Steel Flex Hose, 84" Length, 7/16" I.D.

T&S Brass

Stainless Steel Flex Hose, 84" Length, 7/16" I.D.

  • Fast #
  • Part #T013E84H
  • Item #7342688
  • Manufacturer Part #013E-84H
5 out of 5 Customer Rating
Brand image
T&S Brass

Stainless Steel Flex Hose, 84" Length, 7/16" I.D.

  • Fast #
  • Part #T013E84H
  • Item #7342688
  • Manufacturer Part #013E-84H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 84" flexible stainless steel hose
  • Polyurethane inner tubing
  • 3/4-14 UN female inlet
  • 3/4-14 UN female outlet
  • (2) washers included
  • Material: Polished chrome plated brass end fittings, and stainless steel hose
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
7/16 in
Faucet Part Type:
Hose
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
84 in
Material:
Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262769792