This product requires certification to purchase.

Straight Swivel Extension with Gasket, 7-5/8" Overall Length

T&S Brass

Straight Swivel Extension with Gasket, 7-5/8" Overall Length

  • Fast #
  • Part #TB191210
  • Item #864280
  • Manufacturer Part #B-1912-10
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Straight Swivel Extension with Gasket, 7-5/8" Overall Length

  • Fast #
  • Part #TB191210
  • Item #864280
  • Manufacturer Part #B-1912-10
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 7 5/8" straight swivel extension with gasket
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Swivel Nut
End Connections:
Swivel Nut
Faucet Part Type:
Extension
Fitting Size 1:
1
Fitting Sizes:
1 in
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-5/8
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262012010