Stream Regulator / Plain-Tip Outlet, 3/8" NPSM Male Inlet Threads (Series #2)
Stream Regulator / Plain-Tip Outlet, 3/8" NPSM Male Inlet Threads (Series #2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full flow stream regulator w/ polished chrome plated brass body
- 3/8" NPSM male thread
- Material: Polished chrome plated brass body
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7/8
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262122887
- WaterSense Labeled:
- No