This product requires certification to purchase.

Supply Nipple Kit, 1/2" NPT x 3-3/8" Length

T&S Brass

Supply Nipple Kit, 1/2" NPT x 3-3/8" Length

  • Fast #
  • Part #TB0426
  • Item #869324
  • Manufacturer Part #B-0426
5 out of 5 Customer Rating
Brand image
T&S Brass

Supply Nipple Kit, 1/2" NPT x 3-3/8" Length

  • Fast #
  • Part #TB0426
  • Item #869324
  • Manufacturer Part #B-0426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1/2" NPT x 3 3/8" inlet supply nipple
  • 1/2" Lock washer
  • 1/2" Locknut
  • Material: Brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
3-3/8 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME A112.18.1
ASTM
ASTM F2324
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
671262004589