Swing Nozzle, 1.5 GPM Aerator, 12" Length, 3-15/16" Clearance
Swing Nozzle, 1.5 GPM Aerator, 12" Length, 3-15/16" Clearance
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 12" swing nozzle
- 1.5 GPM aerator, Series 1 (B-0199-01-WS)
- Fits all T&S swivel outlet faucets
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Swivel Outlet Faucets
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nozzle
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 7-1/16 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 12 in
- Spout Type:
- Swing
- UPC:
- 671262805773
- WaterSense Labeled:
- Yes