This product requires certification to purchase.

Swing Nozzle w/ 2.2 GPM Aerator, 12" Length, 3-15/16" Clearance

T&S Brass

Swing Nozzle w/ 2.2 GPM Aerator, 12" Length, 3-15/16" Clearance

  • Fast #
  • Part #T062XA22
  • Item #7502890
  • Manufacturer Part #062X-A22
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Swing Nozzle w/ 2.2 GPM Aerator, 12" Length, 3-15/16" Clearance

  • Fast #
  • Part #T062XA22
  • Item #7502890
  • Manufacturer Part #062X-A22
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12" swing nozzle
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Flow Rate:
2.2 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262795180
WaterSense Labeled:
No