Swivel Base Faucet, Deck Mount, 6" Centers, Less Nozzle, Eternas & Lever Handles
Swivel Base Faucet, Deck Mount, 6" Centers, Less Nozzle, Eternas & Lever Handles
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6" deck mount mixing faucet with polished chrome plated brass body
- Swivel outlet accepts T&S swing nozzles and Easy Install risers
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Lever handle with color coded indexes
- Adjustable centers from 5 3/4" to 6 1/4"
- Material: Polished chrome plated brass body and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 6 in
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262551786
- WaterSense Labeled:
- No