Swivel Gooseneck, 5-3/4" Spread, 1.2 GPM Laminar Flow Device
Swivel Gooseneck, 5-3/4" Spread, 1.2 GPM Laminar Flow Device
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 3/4" swivel gooseneck
- 1.2 GPM laminar flow device, Series 1 (B-0199-01-LF12)
- Fits all T&S swivel outlet faucets
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T133XL12
- UL Listed:
- No
- UPC:
- 671262797504