This product requires certification to purchase.

Swivel Gooseneck, Vacuum Breaker, Serrated Tip

T&S Brass

Swivel Gooseneck, Vacuum Breaker, Serrated Tip

  • Fast #
  • Part #TBL556003
  • Item #868705
  • Manufacturer Part #BL-5560-03
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Swivel Gooseneck, Vacuum Breaker, Serrated Tip

  • Fast #
  • Part #TBL556003
  • Item #868705
  • Manufacturer Part #BL-5560-03
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished chrome plated swivel nozzle
  • 6 13/16" riser
  • 3/8" NPT vacuum braker
  • Serrated tip outlet with 0.5 gpm flow control and washer
  • Material: Polished chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/8 in
Faucet Material:
Brass
Flow Rate:
0.5 gpm
Handle Type:
Less Handles
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-7/8 in
Spout Reach:
5-11/16 in
Spout Type:
Swivel
UL Listed:
No
UPC:
671262016780
WaterSense Labeled:
No