Swivel Outlet Adapter, 3/8" NPT Female Inlet
Swivel Outlet Adapter, 3/8" NPT Female Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated brass adapter
- 3/8" NPT female inlet
- Swivel outlet accepts standard T&S swing nozzles and goosenecks
- Material: Chrome plated brass
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0541 Elevated Swing Nozzle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/8
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Swivel Nut
- End Connections:
- Swivel Nut
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/16
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262070287
- WaterSense Labeled:
- No